Modern Circles Soft Area Rug 3'3'' x 5' Burgundy

  • Mfr # 100BURGUNDY3X5

  • Zoro # G813072833


product price:  $50.39
/ea

Key Features

Color
Burgundy
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Length (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
100BURGUNDY3X5
Zoro #
G813072833
UPC #
847918042650
Country of Origin
Türkiye

Dimensions

Size
3 ft 4 in x 5 ft
Length (In.)
60 in
Width (In.)
40 in
Thickness
0.39 in

Details

Color
Burgundy
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Includes
Area Rug
Back Material
Jute
Features
Stain Resistant
Stain Resistant
Yes

Description

Modern Circles Rug is a fusion of modern style and everyday practicality. It showcases a captivating circular pattern in burgundy, bringing a contemporary flair to any setting. With a range of sizes including 2x7 runners ideal for hallways and snug spaces, along with larger options like 8x10, 5x7, 9x12, 6x9, and the unique 6' round, it caters to various spatial requirements. Crafted from high-quality polypropylene and backed with durable jute, this rug is both long-lasting and soft to the touch. It's a perfect fit for areas with frequent foot traffic, offering ease of cleaning and resistance to shedding, thus combining aesthetic appeal with functionality.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.