Modern Floral Area Rug 9' x 12' Blue Area Rug

  • Mfr # 9098BLUE9X12

  • Zoro # G813074141


product price:  $221.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Length (In.)
144 in
Width (In.)
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9098BLUE9X12
Zoro #
G813074141
UPC #
847918068988
Country of Origin
Türkiye

Dimensions

Size
9 ft x 12 ft
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.31 in

Details

Color
Blue
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Back Material
Jute
Features
Stain Resistant
Stain Resistant
Yes
Includes
Area Rug

Description

Elegant Floral Design: Modern Floral Circles Design rug features a unique, stylish floral pattern, perfect for adding a touch of elegance to any room.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.