Serrated S Blade, Use With MfrNo. : WFP14SGR, WF14SW

  • Mfr # WFP14S1

  • Zoro # G8130832


product price:  $92.39
/ea
Free Shipping & Returns

Key Features

Height
3 1/2 in
Width
3 5/16 in
For Use With
Food Processor
Material
Stainless Steel
Depth
3 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WFP14S1
Zoro #
G8130832
UPC #
040072018282
Country of Origin
China

Dimensions

Height
3 1/2 in
Width
3 5/16 in
Depth
3 5/16 in
Overall Height
3 1/2 in
Overall Width
3 3/8 in
Overall Depth
3 3/8 in

Details

Item
Serrated S Blade
For Use With
Food Processor
Material
Stainless Steel
Product Type
Serrated S Blade
Compatible with Manufacturer Model Number
WFP14S, WFP14SC, WFP14SW
Compatible Manufacturer Part Number
WFP14S, WFP14SC, WFP14SW
Compatible Manufacturer Model Number
WFP14S, WFP14SC, WFP14SW
For Use With Mfr. Model Number
WFP14S, WFP14SC, WFP14SW
Compatible with Manufacturer Model No.
WFP14S, WFP14SC, WFP14SW
Compatible with Mfr. Model No.
WFP14S, WFP14SC, WFP14SW
For Use with Mfr Model Number
WFP14S, WFP14SC, WFP14SW
Compatible Pump Manufacturer Part Number
WFP14S, WFP14SC, WFP14SW
Compatible Mfr. Model Number
WFP14S, WFP14SC, WFP14SW

Description

Serrated S Blade, Product Type Serrated S Blade, Material Stainless Steel, Overall Depth 3 3/8 in, Overall Height 3 1/2 in, Overall Width 3 3/8 in, Compatible with Grainger Part Number 6FTH8, 6FTH9, For Use With Food Processor, Capacity Not Applicable, Disc Type Not Applicable, Compatible with Manufacturer Model Number WFP14S, WFP14SC, WFP14SW

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.