Disposable Gloves, 3 mil Palm, Nitrile, M, 2500 PK, Lavender

  • Mfr # 52818

  • Zoro # G813085338


product price:  $626.99
/pk 2500, $0.25/ea
Free Shipping & Returns

Key Features

Color
Lavender
Material
Nitrile
Palm Thickness
3 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52818
Zoro #
G813085338
UPC #
-
Country of Origin
Thailand

Dimensions

Size
M
Palm Thickness
3 mil

Details

Item
Disposable Gloves
Color
Lavender
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
Texture Location
Fingertips

Description

Lightweight and comfortable Halyard Lavender nitrile gloves are suitable for tasks such as oral care, physical exams and dispensing of medications Flexible material allows for full dexterity and a free range of finger movement A powder- and latex-free design reduces reactions in sensitive skin The ambidextrous design fits either hand Textured fingertips provide a sure grip on containers and implements These Halyard exam gloves come in a Smartpull dispenser box with two openings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.