Digital Clock, LED, Rectangle, 60" W, Red
Mfr # JID0160TRED
Zoro # G813302015
product price:Â $318.99
/ea
Free Shipping & Returns
Key Features
Display Type
LED
Shape
Rectangle
Power Source
Electric
Digit Color
Red
Features
Alarms, Remote, Stopwatch, Temperature, Timer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JID0160TRED
Zoro #
G813302015
UPC #
843812161688
Country of Origin
China
Dimensions
Overall Width
60 in
Overall Height
11 1/4 in
Details
Item
Digital Clock
Display Type
LED
Shape
Rectangle
Power Source
Electric
Digit Color
Red
Features
Alarms, Remote, Stopwatch, Temperature, Timer
Number of Digits
6
Product Type
Digital Clock
Description
LED Wall Clock
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.