Extended Lift Electric Chain Hoist

  • Mfr # NER010L-40

  • Zoro # G813328275


product price:  $4,059.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Phase
3
Standards
ASME H4, FEM 2m or 1Am, ISO M5 or M4, UL Listed
Voltage
208-230/460V AC
Thermal Protection
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER010L-40
Zoro #
G813328275
UPC #
-
Country of Origin
Japan

Dimensions

Chain Length
43 ft
Mfr. Warranty Length
10 yr (Hoist Brake)
Lifting Hook Opening Width
1 3/16 in
Body Depth
23 3/16 in
Maximum Lifting Length
40 ft
Body Width
9 11/16 in
Controller Cord Length
8 3/16 ft

Details

Color
Yellow
Phase
3
Standards
ASME H4, FEM 2m or 1Am, ISO M5 or M4, UL Listed
Voltage
208-230/460V AC
Thermal Protection
Included
Trolley Speed
N/A - No Motorized Trolley
Item
Extended Lift Electric Chain Hoist
Number of Speeds
1
Chain Material
Alloy Steel
Maximum Lift Speed
14 fpm
Includes Clutch
Clutch Included
Chain Finish
Nickel Plated
Features
'The Guardian' Smart Brake Technology, Dual Speed VFD, Easy Access Suspension, Extended Chain Life, Friction Clutch and Load Brake, Green Initiative, High Air Flow, Limit Switches, Notched Hook and Latch System, Standard Count Hour Meter, Unique Load Sheave
Number of Load Chains
1
Headroom
16 29/32 in
Includes Brake
Brake Included
Chain Grade
Grade 80
Duty Classification
H4
Hoist IP Rating
IP55
Brake Type
Electromagnetic
For Outdoor Use
Yes
Clutch Type
Friction Clutch
Motor Horsepower
1 1/4 hp
Pendant IP Rating
IP65
Maximum Lifting Capacity
2,000 lb
Current at Min. Voltage
4.8 A
Resistance Properties
Corrosion Resistant, Wear Resistant
Body Material
Die-Cast Aluminum
Starts and Stops per Hour
360
Lifting Hook Material
Forged Carbon Steel
Current at Max. Voltage
2.5 A
Fixed Lift Speed
14 fpm
Overload Protection Included
Yes
Controls
Push Button Pendant
Programmable
Non-Programmable
Lifting Hook Type
Swivel Hook with Safety Latch
Minimum Lift Speed
14 fpm
Mount Type
Hook Mounted - No Trolley
Operating Voltage
208-230/460V AC

Description

Extended Lift Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed 14 fpm, Maximum Lift Speed 14 fpm, Trolley Speed N/A - No Motorized Trolley, Maximum Lifting Length 40 ft, Current at Minimum Voltage 4.8 A, Current at Maximum Voltage 2.5 A, Motor Horsepower 1 1/4 hp, Operating Voltage 208-230/460V AC, Headroom 16 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.