Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AU-200-XGA
Zoro #
G8134603
UPC #
-
Country of Origin
Unknown
Details
Item
Microscope Digital Camera
Megapixels
2
Image Sensor Format
1600x1200
Sensor Type
CMOS
Interface - Lab Equipment
VGA
Color/Monochrome
Color
Frame Rate
15
Mounting Type
C-Mount
Compatible With
PC: Windows XP, Vista, 7, 32 and 64 Bit
Resolution
1600x1200
Includes
Software and Cables
Interface
VGA
Operating Temp.
0 Degrees to 50 Degrees C, Humidity 5% to 95%
Description
Microscope Digital Camera, Megapixels 2, Image Sensor Format 1600x1200, Sensor Type CMOS, Interface - Lab Equipment VGA, Color/Monochrome Color, Frame Rate 15, Mounting Type C-Mount, Compatible With PC: Windows XP, Vista, 7, 32 and 64 Bit, Operating Temp. 0 Degrees to 50 Degrees C, Humidity 5 Percent to 95 Percent, Resolution 1600x1200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.