Sorbent Roll, 40 gal, 31 in x 150 ft, Universal, Gray, Polypropylene

  • Mfr # MAT132

  • Zoro # G8137446


product price:  $345.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
40 gal
Material
Polypropylene
Size
31 in x 150 ft
Package Type
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAT132
Zoro #
G8137446
UPC #
036226008193
Country of Origin
United States

Dimensions

Size
31 in x 150 ft
Length
1,800 in
Width
31 in
Roll Width
31 in
Perforated Size
Not Perforated
Roll Length
150 ft

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
40 gal
Material
Polypropylene
Package Type
Roll
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Roll
Color
Gray
Perforated
Not Perforated
Volume Absorbed Range
40 to 49 gal
Absorbency Weight
Heavy
UV Resistant
No
Static Dissipative
No
Spill Control - Fluids Absorbed
Universal
Volume Absorbed Per Pkg.
40.6 gal.
Recycled Content (%)
25%
Layers of Construction
8
Perforations
No
Item - Spill Control
Absorbent Roll
Includes
Coverstock
Standards
29 CFR 1910.22(a)(2)
Series
Ham-O
Features
Camouflages Liquids, Poly Backing Prevents Leaking
Dimpled
Yes
Incluces Coverstock
Yes
Wringable
Yes
Backing Properties
Leak Resistant
Flame Resistant
Yes
Foot Traffic
Medium
Neutralizing
No
Color/Pattern
Gray
Backing Material
Polypropylene
Sorbent Capacity
40 gal
Number of Layers
8
Leak Resistant Backing
Yes
Volume Absorbed (Pack, Each)
40 gal/pk, 40.6 gal/pad
Connector Type
No Connector
Land Fill Disposable
Yes
Floating
No
Coverstock Material
Spunbond
Dispenser Box
No
For Use With Chemical or Metal Type
Universal
Includes Coverstock
Coverstock
Weight
31 in
For Use With
Universal
Volume Absorbed Per Sock/Boom
40 gal
Bonding Type
Thermally Bonded
Recycled Content
25 %
Core Construction
Meltblown
Coverstock Construction
Spunbond

Description

Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 31 in x 150 ft, Volume Absorbed Per Pad Not Applicable, Volume Absorbed per Pkg. 40 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8, Perforated Not Perforated, Perforated Size Not Perforated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.