
Dowel Pin, 1 in Nominal Dia, 2 in L, Alloy Steel, 10 PK
Mfr # 100X200DPAPL-10
Zoro # G814429933
product price:Â $298.99
/pk 10, $29.90/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Nominal Diameter
1 in
Material
Alloy Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
100X200DPAPL-10
Zoro #
G814429933
UPC #
-
Country of Origin
Multiple
Dimensions
Nominal Diameter
1 in
Shank Length
2 in
Details
Item
Dowel Pin
System of Measurement
Inch
Material
Alloy Steel
Finish
Plain
Description
Dowel pins are short cylindrical rods used to align or join two or more components.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.