
Cotter Pin, 5/32 in Dia, 1-1/2 in L, Steel, 1500 PK
Mfr # 15X150EPCPZ-1500
Zoro # G814439178
product price:Â $400.99
/pk 1500, $0.27/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Pin Diameter
5/32 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
15X150EPCPZ-1500
Zoro #
G814439178
UPC #
759762071000
Country of Origin
Multiple
Dimensions
Pin Diameter
5/32 in
Shank Length
1-1/2 in
Details
Item
Cotter Pin
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Description
Cotter Pins are simple fasteners that are used to secure a bolt, or any other rod-shaped fastener, in place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.