M3-0.5 Black Oxide Alloy Steel, 8 mm Length, 100 PK

  • Mfr # M3C08SSSACONE45HBO-100

  • Zoro # G814476661


product price:  $23.15
/pk 100, $0.23/ea

Key Features

Hex Drive
System of Measurement
Metric
Thread Size
M3-0.5
Screw Length
8 mm
Point Type
Cone
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M3C08SSSACONE45HBO-100
Zoro #
G814476661
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M3-0.5
Screw Length
8 mm
Overall Length
8 mm

Details

System of Measurement
Metric
Drive Type
Hex
Point Type
Cone
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Thread Style
Fully Threaded
Thread Type
Coarse
Class
Class 45H

Description

Cone Point Set Screws have a sharp, cone-shaped point that wedges into the contact material thus delivering the strongest torsional and axial holding power of all the set screw styles.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products