36-9/16in W x 77-1/16in H Sliding Screen Door, KD.144EXT, Petscreen Mesh, White; White

  • Mfr # KD.144EXT-C01-MSPT-H77 0.0625 - W36 0.5625-RH

  • Zoro # G814675088


product price:  $165.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Width
36-9/16in
Height
77-1/16in
Frame Color
White; White
Mesh Type
Petscreen
Mesh Size
H 77-1/16in - W 36-9/16in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KD.144EXT-C01-MSPT-H77 0.0625 - W36 0.5625-RH
Zoro #
G814675088
UPC #
-
Country of Origin
United States

Dimensions

Width
36-9/16in
Height
77-1/16in
Mesh Size
H 77-1/16in - W 36-9/16in

Details

Frame Color
White; White
Mesh Type
Petscreen
Hand Orientation
Right Hand
Series
KD.144EXT

Description

Fully Customizable Patio Screen Door for Easy DIY Assembly: H77, 0.0625'' W36, 0.5625''. RiteScreens Custom DIY Sliding Patio Screen Door is the perfect choice for homeowners, buildings, and contractors looking to replace their sliding door screens with a fully customizable solution. Made for DIYers of all skill levels, this screen door is built to your specifications and shipped in easy-to-assemble parts. Featuring PetScreen technology 7X strength of traditional fiberglass screen and mitered corners. Built with a heavy-duty extruded aluminum frame, this door offers exceptional durability, resisting warping, discoloration, and corrosion from water and weather exposure. Its innovative roller system ensures a smooth glide every time, while mitered corners provide stability and a clean, polished look.This sleek and functional sliding door screen is designed to enhance your homes aesthetic while providing year-round protection. Ideal for patio screen doors, storm doors, or porch screen doors, RiteScreen has created a comprehensive replacement solution for any sliding screen door space! .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products