Jumbo Core, 2 Ply, 1,075 Sheets, White, 12 PK

  • Mfr # 11020602

  • Zoro # G814742001


product price:  $85.39
/pk 12, $7.12/ea
Free Shipping & Returns

Key Features

Toilet Paper Type
Jumbo Core
Compatible Mfg. Model Number
465500, 555020A, 555028A, 5555200, 5555290
Material
Paper
Roll Length
751 ft
Number of Sheets
1,075
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11020602
Zoro #
G814742001
UPC #
10073286618778
Country of Origin
United States

Dimensions

Roll Length
751 ft
Sheet Length
8 3/8 in
Sheet Width
3-1/2 in
Sheet Size
3 1/2 in x 8 3/8 in
Core Dia.
2-5/16 in
Roll Dia.
7 3/8 in

Details

Item
Toilet Paper Roll
Toilet Paper Type
Jumbo Core
Compatible Mfg. Model Number
465500, 555020A, 555028A, 5555200, 5555290
Material
Paper
Number of Sheets
1,075
Color
White
Ply
2
Features
Higher Capacity For Fewer Refills, Septic Safe
Product Series
T2

Description

Toilet Paper, Rolls, Compatible Grainger Part Number 833D97, 833D98, 833D99, 847ZU2, 847ZU3, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.