Warthog Full Body Harness, L/XL, 130-310 lb, Pass-Through Chest/ Tongue Leg Straps, Back D-Ring

  • Mfr # B2002

  • Zoro # G815079373


product price:  $61.59
/ea

Key Features

Weight Capacity
130-310 lb
D-Ring Locations
Back
Chest Strap Buckles
Pass-Through
Leg Strap Buckles
Tongue
Webbing Material
Nylon, Polyester, Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B2002
Zoro #
G815079373
UPC #
852492006028
Country of Origin
China

Details

Item
Full Body Harness
Harness Sizing
L/XL
Weight Capacity
130-310 lb
D-Ring Locations
Back
Chest Strap Buckles
Pass-Through
Leg Strap Buckles
Tongue
Webbing Material
Nylon, Polyester, Steel
Series
Warthog
Harness Color
Orange/Black

Description

At Malta Dynamics, safety is the number one priority. Offering both efficiency and affordability, the Warthog Full Body Safety Harness with Tongue Buckle Legs is designed for full movement while remaining attached to the anchor. This fall arrest safety harnesses will keep you safe and secure so you can focus on the job at hand. Made from a durable, reinforced polyester reflective webbing material, this harness can hold 130-310lbs. per ANSI Worker Capacity Range and is perfect for jobs like working on telephone poles, ship decks & barges, elevators, manlifts, and many more. It also includes a fall indicator to help show if the harness has been impacted so you can have peace of mind when on the job. Designed with premier fall arrest gear, this full body harness is OSHA and ANSI compliant. Do your job in confidence knowing that you are protected with features like dual lanyard keepers, reflective material, a label jacket, an identification label, rubber web termination points, and side D-Rings. The compliancy guidelines met include ANSI Z359.1-2007, ANSI A10.32-12, OSHA 1926 Subpart M, OSHA 1910, and CSA Z259.10-2012. The Malta Dynamics team has more than 140 years combined of wearing safety harnesses, so we know a good one when we see it.


  • • Meets ANSI Z359.11-2021, ANSI A10.32-12
  • • Compliant with OSHA 1926 Subpart M, OSHA 1910
  • • Worker Capacity Range: 130-310 lbs
  • • Break Away Lanyard Keepers
  • • Fall Indicator
  • • Protected Identification Label
  • • Finished Webbing Ends
  • • Material: Nylon, Polyester, Steel

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products