Pressure Gauge, 1/2 in NPT, Bottom Location

  • Mfr # MEX5-D62.H34/0133

  • Zoro # G815271623


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Series
MEX5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MEX5-D62.H34/0133
Zoro #
G815271623
UPC #
-
Country of Origin
France

Dimensions

Process Connection Size
1/2 in
Case Diameter
3.98 in
Nominal Dial Diameter
100 mm
Case Depth
50.5 in

Details

Item
Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Series
MEX5
Lens Material
Glass
Primary Scale Units
psi
Liquid-Filled Case
Yes
Panel-Mountable
No
Blowout Safety Back
Yes
Case Color
Metallic
Standards
ATEX Ex II 2 GDc-IM2c, EN 837-1
Case Material
Stainless Steel
Socket Material
316 Stainless Steel
Includes
Vent Plug
Process Connection Gender
Male
Pointer Color
Black
Pressure Range Type
Compound
Sensor Material
316L Stainless Steel
Dial Color
White
Compatible with Brand
Universal
Dial Face Material
Aluminum
Includes Calibration Certificate
No
Accuracy Grade
EN 837-1
Pressure Gauge Type
Industrial Pressure Gauge
NEMA Enclosure Rating
No Enclosure
Primary Scale Pressure Measurement - Maximum
3,000 psi
Scale Type
Single
Secondary Scale Units
bar
Non-Sparking
Yes
Pointer Material
Aluminum
Operating Temperature - Minimum
-20 Degrees C
Primary Scale Pressure Measurement - Minimum
0 psi
Bezel Material
Stainless Steel
Field Fillable
No
Case Liquid
Glycerin
Compatible with Series
MEX5
Operating Temperature - Maximum
70 Degrees C
IP Rating
IP65
Bezel Gasket Material
Elastomer
Process Media Temperature - Minimum
-4 Degrees F
Process Media Temperature - Maximum
158 Degrees F
Primary Scale Vacuum Measurement - Maximum
3,000 psi
Primary Scale Vacuum Measurement - Minimum
0 psi

Description

Pressure Gauge, Accuracy +/-1.00 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case Yes, Panel-Mountable No, Socket Material 316 Stainless Steel, Sensor Material 316L Stainless Steel, Accuracy Grade EN 837-1, Series MEX5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.