Mechanics Gloves, Black, M

  • Mfr # CWKMG-55-009

  • Zoro # G815489028


product price:  $27.95
/pr

Key Features

Color
Black
Palm Material
Synthetic Leather
Cuff Style
Hook-and-Loop
Insulated
Yes
Standards
EN 388, EN 511
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CWKMG-55-009
Zoro #
G815489028
UPC #
781513676943
Country of Origin
Philippines

Dimensions

Size- Numeric
9
Size- Alpha
M
Glove Length
11 in

Details

Item
Mechanics Gloves
Color
Black
Palm Material
Synthetic Leather
Cuff Style
Hook-and-Loop
Insulated
Yes
Standards
EN 388, EN 511
Series
Tactical ColdWork Original
Cuff Material
Synthetic Leather
Glove Insulation Weight
60 g
EN 388 Rating
2112X
Glove Features
Touchscreen Compatible, Water Resistant
Arc Flash PPE Category
2
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
Yes
EN 388 Impact Rated
No
Glove Back Material
Synthetic Leather
Touchscreen Compatible
Yes
Glove Back Color
Black
ANSI/ISEA Cut Level
Not Tested
Sold As
Pair
Oil-Resistant
No
Finger Coverage
Full Finger
Glove Construction
Cut and Sewn
Reflective Backing
No
Glove Insulation Material
3M(TM) Thinsulate(TM) Eco Insulation
Pairs per Package
1
Palm Style
Double Layer
Cut-Resistance Coverage
Not Tested
Glove Liner Material
3M(TM) Thinsulate(TM) Eco Insulation
Silicone-Free
Yes

Description

Mechanics Gloves, Additional Hazard Protection Not Applicable, Glove Style Cut and Sewn, Cut-Resistance Coverage Not Tested, Palm Style Double Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style Water-Resistant SoftShell, Cuff Style Hook-and-Loop, Glove Insulation Material 3M(TM) Thinsulate(TM) Eco Insulation, EN 407 Contact Heat Level Not Applicable, Insulated Yes, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.