Mechanics Gloves, Black, L

  • Mfr # CWKTFF-55-010

  • Zoro # G815489035


product price:  $22.45
/pr

Key Features

Color
Black
Palm Material
Synthetic Leather
Cuff Style
Elastic
Insulated
Yes
Series
Tactical ColdWork FastFit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CWKTFF-55-010
Zoro #
G815489035
UPC #
781513677056
Country of Origin
Philippines

Dimensions

Size- Numeric
10
Size- Alpha
L
Glove Length
12 in

Details

Item
Mechanics Gloves
Color
Black
Palm Material
Synthetic Leather
Cuff Style
Elastic
Insulated
Yes
Series
Tactical ColdWork FastFit
Standards
EN 388, EN 511
Touchscreen Compatible
Yes
Cuff Material
Synthetic Leather
EN 388 Rating
1111X
EN 388 Impact Rated
No
Glove Back Material
Synthetic Leather
Arc Flash PPE Category
2
Glove Insulation Material
Fleece
Glove Features
Touchscreen Compatible, Water Resistant
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
Yes
Palm Style
Single Layer
Oil-Resistant
No
Pairs per Package
1
Cut-Resistance Coverage
Not Tested
Finger Coverage
Full Finger
Silicone-Free
Yes
ANSI/ISEA Cut Level
Not Tested
Glove Construction
Cut and Sewn
Sold As
Pair
Glove Liner Material
Fleece
Glove Back Color
Black
Reflective Backing
No

Description

Mechanics Gloves, Additional Hazard Protection Not Applicable, Glove Style Cut and Sewn, Cut-Resistance Coverage Not Tested, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style Water-Resistant SoftShell, Cuff Style Elastic, Glove Insulation Material Fleece, EN 407 Contact Heat Level Not Applicable, Insulated Yes, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Fleece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.