Immersion Blender Shaft, 14 In
Mfr # WSB55ST
Zoro # G8156267
product price:Â $260.99
/ea
Free Shipping & Returns
Key Features
Type
14 in
For Use With
Heavy-Duty Big Stik(R) Immersion Blender
Height
14 in
Depth
14 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSB55ST
Zoro #
G8156267
UPC #
040072002557
Country of Origin
China
Dimensions
Height
14 in
Depth
14 in
Width
4 1/8 in
Overall Height
14 in
Overall Width
4 1/8 in
Overall Depth
14 in
Details
Item
Immersion Blender Shaft
Type
14 in
For Use With
Heavy-Duty Big Stik(R) Immersion Blender
Material
Stainless Steel
Compatible with Brand
Waring
Compatible with Manufacturer Model Number
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
Product Type
Shaft
Compatible Manufacturer Part Number
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
Compatible Manufacturer Model Number
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
For Use With Mfr. Model Number
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
Compatible with Manufacturer Model No.
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
Compatible with Mfr. Model No.
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
For Use with Mfr Model Number
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
Compatible Pump Manufacturer Part Number
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
Compatible Mfr. Model Number
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
Description
Immersion Blender Shaft, Product Type Shaft, For Use With Heavy-Duty Big Stik(R) Immersion Blender, Compatible with Brand Waring, Compatible with Grainger Part Number 6FVD1, Compatible with Manufacturer Model Number WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA, Overall Depth 14 in, Overall Width 4 1/8 in, Overall Height 14 in, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.