Kitchen Sinks, Undermount, Neoroc Composite, 18.3 in W x 17.5 in L x

  • Mfr # 33711-CM4

  • Zoro # G815629417


product price:  $449.25
/ea
Free Shipping & Returns

Key Features

Mounting Type
Undermount
Material
Neoroc Composite
Bowl Depth
8.64 in
Finish
Matte Grey
Overall Width
18.3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
33711-CM4
Zoro #
G815629417
UPC #
195711148599
Country of Origin
Mexico

Dimensions

Bowl Depth
8.64 in
Overall Width
18.3 in
Overall Length
17.5 in

Details

Mounting Type
Undermount
Material
Neoroc Composite
Finish
Matte Grey
Item
Kitchen Sinks
Color
Matte Grey

Description

The Billings 18" undermount bar sink raises the bar on functionality and professional styling with options for custom accessories sold separately that integrate seamlessly within the bowl's ledge. The Billings sink is made of KOHLER Neoroc, a matte-finish composite material designed for extreme durability and unmatched beauty. Richly colored to complement any countertop, Neoroc resists scratches, stains, and fading and is highly heat- and impact-resistant. The sink's deep bowl has easy-to-clean rounded corners.


  • 21" (533 mm) minimum base cabinet width
  • Single bowl
  • 9" (229 mm) depth provides generous workspace
  • Rear drain placement increases cabinet storage space underneath sink
  • Rounded 3/8" (10 mm) corners are easy to clean
  • Matte finish offers rich, dimensional color

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.