This item is Discontinued.

Micro 100 Carb End Mill, 3/4 In, 4FL, CC, AlTiN Coat GLR-750-4X

Carb End Mill, 3/4 In, 4FL, CC, AlTiN Coat (Discontinued)

  • Mfr # GLR-750-4X
  • Zoro # G8157502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLR-750-4X
Zoro #
G8157502
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
3/4"
Overall Length
6 in
Length of Cut
1 1/2 in
Neck Length
4 1/2 in
Neck Dia.
0.7300 in
Milling Dia.
3/4"
Dimension Type
Fractional Inch
Shank Dia.
3/4 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Single End/Double End
Single End
Cutting Direction
Right Hand
Grade
C2 Micro Grain
Item
End Mill
End Mill Material
Carbide
List Number
GLR
End Mill Application
Roughing/Finishing
Helix Angle
30 Degrees
Finish - Machining
AlTiN

Description

End Mill, AlTiN, Length of Cut 1 1/2 in, Overall Length 6 in, Shank Dia. 3/4 in, Neck Dia. 0.7300 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.