Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, 25 mm, Cut 75 mm, 3 FLT SALM-250-3

Carbide End Mill, 25 mm, Cut 75 mm, 3 FLT (Discontinued)

  • Mfr # SALM-250-3
  • Zoro # G8160442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SALM-250-3
Zoro #
G8160442
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
150.00mm
Milling Diameter
25.00mm
Length of Cut
75.00mm
Dimension Type
Metric
Shank Dia.
25.00mm
Milling Dia.
25.00mm

Details

Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Grade
C2 Micro Grain
Single End/Double End
Single End
List Number
SALM
End Mill Application
Roughing
Helix Angle
38 Degrees
Item
End Mill
End Mill Material
Carbide
Finish - Machining
Bright (Uncoated)

Description

End Mill, Bright (Uncoated), Length of Cut 75.00mm, Overall Length 150.00mm, Shank Dia. 25.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.