Shaft Collar, Clamp, 2Pc, 1 In, Alum

  • Mfr # MSP-16E-AN

  • Zoro # G8160521


product price:  $24.59
/ea

Key Features

Material
Black Anodized 2024 Aluminum
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
45 mm
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MSP-16E-AN
Zoro #
G8160521
UPC #
634529117330
Country of Origin
United States

Dimensions

Bore Dia.
1 in
Outside Dia.
45 mm
Dimension Type
Inch
Width
15 mm
Screw Size
M6
Clearance Dia.
52.1 mm
Width Tolerance
+0.076/-0.254 mm
Bore Diameter
1 in
For Shaft Diameter
1 in
Clearance Diameter
52.1 mm
Collar Outside Diameter
45 mm
Screw Thread Size
M6
Collar Width
15 mm

Details

Material
Black Anodized 2024 Aluminum
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 200 Degrees F
Screw Material
Stainless Steel
Shaft Locking Type - Couplings
2 Piece Clamp
Material - Collars
Black Anodized 2024 Aluminum
Bore Type - Collars
Plain Bore
Item
Shaft Collar
System of Measurement
Metric with Inch Bore
Item - Shaft Collars
Shaft Collar
Standards
ANSI, Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.002/+0.0005 in
Screw Seating Torque
9.6 N-m
Bore Type
Round
Collar Material Finish
Anodized
Collar Material
Aluminum
Collar Construction
2-Piece
Screw Material Grade
304
Shaft Tolerance
+0.0000/-0.0005 in
Included Screws
(2) Hex Socket Cap Screw
Screw Location from Center
17.5 mm
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
93 Degrees C
Screw Material Finish
Bright
Collar Material Grade
2024
Shaft Locking Type
Clamp On
Weight
0.1077 lbs
Number of Screws
2
Screw Finish
Bright
Screw Location (R)
17.50 mm
Finish
Sulfuric Anodized and Black Anodize
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1 in, Bore Thread Size Not Applicable, Collar Outside Diameter 45 mm, Inside Height to Flat Not Applicable, Clearance Diameter 52.1 mm, Collar Width 15 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.