Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Light Fixture, 75W, 120V, Urban Bronze P6144-174

Light Fixture, 75W, 120V, Urban Bronze (Discontinued)

  • Mfr # P6144-174
  • Zoro # G8161447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6144-174
Zoro #
G8161447
UPC #
785247142033
Country of Origin
China

Dimensions

Diameter
5"

Details

Lighting Technology
Halogen
Housing Finish
Urban Bronze
Housing Material
Steel
Standards
UL-cUL Listed
Lamp Included
No
Series
Directional Family
Voltage
120VAC
Item
Decorative Light Fixture

Description

Decorative Light Fixture, Lighting Technology Halogen, Diameter 5 in, Housing Finish Urban Bronze, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.