Managerial Chair Managers Chair, Adjustable Arms, 19-1/4" TO 23-1/4" Height, Leather, Black

  • Mfr # 2400E

  • Zoro # G8162043


product price:  $341.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Managerial Chair
Arm Style
Adjustable Arms
Seat Material
Leather
Seat Color
Black
Seat Height Range
19-1/4" TO 23-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2400E
Zoro #
G8162043
UPC #
090234224440
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
19-1/4" TO 23-1/4"
Seat Width
20"
Seat Depth
19 1/2 in
Back Height
24-1/2"
Seat Height Min.
18 1/2 in
Overall Height
46 1/4 in
Overall Width
27 in
Cushion Thickness
3 in
Back Width
20 3/4 in
Overall Depth
26 in
Seat Height Max.
22 3/4 in
Depth
25.8"
Width
27.3"
Height
46.3"
Seat Thickness
2 1/2 in
Minimum Arm Height
25 1/2 in
Maximum Arm Height
32 1/2 in
Minimum Overall Height
42 in
Minimum Seat Height
19 1/4 in
Maximum Overall Height
46 in
Maximum Seat Height
23 1/4 in
Seat-Depth
19-1/2"

Details

Office Chair Style
Managerial Chair
Arm Style
Adjustable Arms
Seat Material
Leather
Seat Color
Black
Back Material
Mesh
Back Color
Black
Backrest
Adjustable Lumbar Support
Caster Type
Dual Wheel
Base Color
Black
Base Material
Gunmetal
Color
Black
Item
Managers Chair
Material
Mesh
Frame Material
Metal
Assembled/Unassembled
Unassembled
Number of Casters
5
Number of Glides
0
Weight Capacity
250 lb
Features
Mesh Back and Seat
Series
Space
Base Style
5-Star
Green Certification or Other Recognition
GREENGUARD
Lumbar Support
Adjustable
Frame Color
Black
Standards
Greenguard Certified, TAA Compliant
Assembly
Unassembled
Type
Management Chair
Style
Managers Chair
Adjustable Tilt Tension
Yes
Rolling
Yes
Arm Adjustment
Height
Adjustable Seat
Yes
Number of Arms
2
Adjustable Arms
Yes
Swivel Angle
360 Degrees
Tilting Back
Yes
Style Classification
Executive
Swivel
Yes
Tilt Configuration
Basic Tilt
Number of Feet
5
Support Style
Frame
Number of Casters/Glides
5
Seat Adjustments
Height
Adjustable
Adjustable

Description

Office Chair, Adjustable Arms Yes, Overall Width 27 in, Overall Depth 26 in, Maximum Seat Height 23 1/4 in, Maximum Overall Height 46 in, Seat Color Black, Frame Color Black, Seat Thickness 2 1/2 in, Back Color Black, Seat Depth 20 in, Seat Width 19 1/4 in, Seat Material Leather, Back Material Mesh, Frame Material Metal, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Basic Tilt, Series Space, Style Classification Executive, Minimum Seat Height 19 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.