This item is Discontinued.

Aemc Instruments Event Logger, 0to3VDC, 0to5VDC or Contact L404

Event Logger, 0to3VDC, 0to5VDC or Contact (Discontinued)

  • Mfr # L404
  • Zoro # G8162077
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L404
Zoro #
G8162077
UPC #
685338140422
Country of Origin
Unknown

Dimensions

Manufacturers Warranty Length
1 yr.

Details

Item
Event Logger
Voltage Range
0 to 3VDC Logic Level, 0 to 5VDC Logic Level or Contact Closure
Voltage Channels
4
Includes
Batteries, Software, USB Interface Cable and Instructions
Sampling Rate
8 Samples per Storage Interval
Storage
512kB
Protection Rating
IP50
Power Source
(2) AA Batteries
Safety Rating
CAT III 50V
Interface
USB

Description

Event Logger, Voltage Range 0 to 3VDC Logic Level, 0 to 5VDC Logic Level or Contact Closure, 4 Voltage Channels, Power Source (2) AA Batteries, Protection Rating IP50, 100 hrs. to 45 Days Recording Capacity, Sampling Rate 8 Samples per Storage Interval, Safety Rating CAT III 50V, Interface USB, Includes Batteries, Software, USB Interface Cable and Instructions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.