
Sheet Metal Screw, Flange Hex Head Slotted Drive, 100 PK
Mfr # 82220
Zoro # G816210430
product price:Â $10.69
/pk 100, $0.11/eaKey Features
Flange Hex Head
Slotted Drive
System of Measurement
Inch
Fastener Length
3/8 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
82220
Zoro #
G816210430
UPC #
8236058208
Country of Origin
Taiwan, Province of China
Dimensions
Fastener Length
3/8 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
Slotted
Material
Steel
Item
Sheet Metal Screw
Description
These self-piercing screws feature a washer-like head design to help provide great holding power and stability. There is no pre-drilling required, making these easy to use. Ideally, they are used for thin metal, such as sheet metal and duct work. *
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.