5025480 No. 12 Sizes x 0.75 in. 5 lbs Pro-Twist Hex Head Sheet Metal Screws
- Mfr # 5025480
- Zoro # G103897450
product price:Â
$
42.19
/ea
Key Features
Flange Hex Head
Hex Drive
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5025480
- Zoro #
- G103897450
- UPC #
- 764666737204
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- Hex
- Item
- Sheet Metal Screw
Description
Features
- Callout Size-No. 12 Sizes Length-3/4 in. Head Type-Hex Head
- Container Size-5 lb.
- Point Type-3 Drill
- Material-Steel
- Finish-Zinc-Plated
- Thread Type-Coarse
- Self Drilling-Yes
- Indoor or Outdoor-Outdoor Drive Size-5/16 in.
- For Indoor use
- Black phosphate and exterior coated
- Well designed for maximum holding power
- Hex head for easy driving
- Capacity: 5 lbs
- Size: No. 12 Sizes x 0.75 in.
- Weight: 5.3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.