Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rheem Element, 240V 3000W SP610690

Element, 240V 3000W (Discontinued)

  • Mfr # SP610690
  • Zoro # G8164091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP610690
Zoro #
G8164091
UPC #
-
Country of Origin
Mexico

Details

Item
Element, 240V 3000W
Fits Brand
Rheem, Vangaurd

Description

Element, 240V 3000W, Fits Brand Rheem, Vangaurd

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.