This item is Discontinued.

Iac Industries Utility Shelf, 60 in W x 12 in D x 4 in H QS-1023222-D

Utility Shelf, 60 in W x 12 in D x 4 in H (Discontinued)

  • Mfr # QS-1023222-D
  • Zoro # G8164256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QS-1023222-D
Zoro #
G8164256
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Width
60 in
Depth
12 in

Details

Item
Utility Shelf
Load Capacity
75 lb
Material
Steel
Color
White
For Use With
Multi-Task System II Upper Structure
Includes
Hardware
Assembly
Unassembled
Finish
Powder Coated

Description

Utility Shelf, Assembly Unassembled, Color White, For Use With Multi-Task System II Upper Structure, Includes Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.