Door Kit, Right-Handed, 96 in H, 36 in W, Galvanized Steel

  • Mfr # KIT18GHWST3696MRH

  • Zoro # G816460484


product price:  $1,039.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Door Design
Single Door
Lock Type
Mortise lock entrance function
Hand
Right-Handed
Door Opening Height
96 in
Door Opening Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KIT18GHWST3696MRH
Zoro #
G816460484
UPC #
850059937617
Country of Origin
Colombia

Dimensions

Door Opening Height
96 in
Door Opening Width
36 in
Width
36 in
Overall Depth
5-3/4 in

Details

Item
Door Kit
Door Design
Single Door
Lock Type
Mortise lock entrance function
Hand
Right-Handed
Material
Galvanized Steel
Features
Mortise edge
Color
Gray

Description

36 In x 96 In Right-Handed Gray Primed Steel Commercial - Unassembled Door Kit with Welded Frame, Mortise Lock, Hardware , 180 Minute Fire Rating


  • Galvanized steel access door and frame suitable for installation in new masonry, drywall, or existing openings
  • 180 minute UL fire-rated door, frame and hinges
  • Frame works with walls of 4-7/8 In thickness
  • Includes a commercial-grade 1 Mortise sectional Entrance lock, two heavy-duty spring hinges 4-1/2x4 1/2 in, and two concealed hinge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.