Booster Pump, 3/4hp, 208-230/460VAC

  • Mfr # PB0712C073

  • Zoro # G816474696


product price:  $633.99
/ea
Free Shipping & Returns

Key Features

Impeller Material
Noryl
Seal Material
Buna-N/Carbon/Ceramic/Stainless Steel
Includes
Kit, Vertical Motor Cover
Phase
Three
Media Temperature - Minimum
34 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PB0712C073
Zoro #
G816474696
UPC #
054757050689
Country of Origin
United States

Dimensions

Discharge Diameter
3/4 in
Compatible Intake Pipe Size
3/4 in
Solids Diameter - Maximum
0 in
Compatible Discharge Pipe Size
3/4 in
Manufacturer Warranty Length
1 yr
Inlet Diameter
3/4 in

Details

Item
Powder-coated booster pump
Impeller Material
Noryl
Seal Material
Buna-N/Carbon/Ceramic/Stainless Steel
Includes
Kit, Vertical Motor Cover
Phase
Three
Media Temperature - Minimum
34 Degrees F
Inlet Standard
NPT
Flow Rate @ 60 psi
10.9 gpm
Thermal Protection
Auto
Motor Design
Capacitor-Start
Best Efficiency Flow
7 gpm
Motor Ambient Temperature - Maximum
65 Degrees C
Shut Off Pressure - Maximum
152 psi
Electrical Connection Type
Hardwired
Suction Lift - Maximum
0 ft
Best Efficiency Head
282 ft
Standards
CSAus Listed
Inlet Gender
Female
Motor Enclosure Design
Open Drip Proof
Discharge Gender
Female
Flow Rate @ 50 psi
11.5 gpm
Series
PB
Priming
Manual
Frequency
60 Hz
Flow Rate - Maximum
42 gpm
Media Temperature - Maximum
140 Degrees F
Impeller Design
Closed
Horsepower
3/4 hp
Flow Rate @ 20 psi
13.4 gpm
Discharge Standard
NPT
Power Source
Corded Electric
Flow Rate @ 70 psi
10.2 gpm
Motor Ambient Temperature - Minimum
32 Degrees F
Installation
Floor Standing
Pressure Boost - Maximum
216 psi
Pump Casing Material
Cast Iron
Mounting Orientation
Horizontal
Full Load Current
3.5/1.75 A
For Media Type
Clear Water
Motor Frame Designation
56J
NSF Certifications for Food and Drinking Water
NSF 372
Flow Rate @ 30 psi
12.9 gpm
Flow Rate @ 40 psi
12.2 gpm
Nameplate Voltage
208-230/460V AC
Feet of Head - Maximum
380 ft
Duty Cycle
Continuous
Case Pressure - Maximum
300 psi
Pump Technology
Centrifugal
Application
Boosting
Flow Rate @ 80 psi
9.5 gpm
Number of Stages
12

Description

Mattress Encasement

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.