Add-On Kit 18"X72"X63", Proform, Green Epoxy

  • Mfr # AD63-1872P-5

  • Zoro # G8164985


product price:  $335.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
18 in
Overall Height
63 in
Overall Length
72 in
Material
Carbon Steel
Number of Shelves
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AD63-1872P-5
Zoro #
G8164985
UPC #
651588302057
Country of Origin
China

Dimensions

Overall Width
18 in
Overall Height
63 in
Overall Length
72 in

Details

Item
Shelving Unit Wire
Material
Carbon Steel
Number of Shelves
5
Color
Epoxy Coated, Green

Description

Add-On Kit 18 In.x72 In.x63 In.,Proform,Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.