Clothing Size Dividers for Clothing Racks, Round - Black/Blank Kit of 20, 20PK
- Mfr # CBLKBLANK20
- Zoro # G916393767
product price:
$
6.69
/pk of 20, $0.33/ea
Sold in multiples of 2 pks for
$13.38
Key Features
Width
3.5 in
Sign Material
Plastic
Height
3.5 in
Sign Background Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBLKBLANK20
- Zoro #
- G916393767
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3.5 in
- Height
- 3.5 in
Details
- Item
- Size Divider
- Sign Material
- Plastic
- Sign Background Color
- Black
Description
- Value pack includes 20 black round blank clothing size dividers
- Measures 3 1⁄2" W with a 1-3/8" center opening. Fits a 1 1⁄4" round hangrail and/or 1" square hangrail
- Retail Stores or Home Use: Clothing Racks, Closet Organization, Laundry Organization
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.