Shop KLEENEX
See all product information
Create Account
2 Ply Facial Tissue, 90 Sheets, 36 PK
- Mfr # 21271
- Zoro # G816525459
product price:
$
98.89
/pk of 36, $2.75/ea
Key Features
Sheet Size
7-3/4 in x 8-1/4 in
Sheet Width
7 3/4 in
Sheet Length
8 1/4 in
Ply
2
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21271
- Zoro #
- G816525459
- UPC #
- 10036000212713
- Country of Origin
- United States
- Item
- Facial Tissue
- Ply
- 2
- Color
- White
- Features
- High Performance, Soft and Strong
- Green Certification or Other Recognition
- Forest Stewardship Council (FSC)(R) Certified
- Number of Sheets
- 90
- Series
- Kleenex(R) Professional
- Wire Color
- White
Dimensions
- Sheet Size
- 7-3/4 in x 8-1/4 in
- Sheet Width
- 7 3/4 in
- Sheet Length
- 8 1/4 in
- Container Length
- 8 3/4 in
- Container Width
- 13 1/8 in
- Container Height
- 5 in
- Fits Chest Size
- High Performance, Soft and Strong
Description
Kleenex® Professional Facial Tissue offers trusted softness, strength, and absorbency in a compact cube box designed for business use. Each 2‐ply tissue provides reliable comfort for offices, healthcare settings, and reception areas. The upright box format helps maintain a clean, professional appearance in limited spaces. FSC® certified and designed for dependable performance, Kleenex® facial tissue supports a positive experience for employees and guests.
- 90 Tissues/Box; 36 Boxes/Case (6 Bundles of 6 Boxes); Kleenex® Professional Facial Tissue; 3,240 Tissues/Case; 2-Ply; White; Upright Facial Tissue Cube Boxes for Business
- Kleenex® is the #1 brand of facial tissue in North America, trusted by more consumers than any other.
- Each Kleenex® tissue is 2-ply, absorbent, soft and strong; Signal Sheet keeps you ahead of run-outs (final 10 tissues are colored light blue instead of white, so you'll know it's time to replace the box)
- Compact cube box fits easily on reception counters, desks, treatment rooms and break areas without clutter; bulk case format supports predictable stocking for small teams without dedicated facilities staff
- FSC® certified; FSC® mix paper supporting responsible forestry
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.