Original Recessed Toilet Paper Holder w/ Storage & Tileable Door in Brushed Stainless Steel
- Mfr # 56058800
- Zoro # G722973139
product price:Â
$
641.00
/ea
Free Shipping & Returns
Key Features
Depth
29.1 in
Width
5.5 in
Length
8.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56058800
- Zoro #
- G722973139
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Brushed Stainless Steel
- Item
- Toilet Paper Holder
Dimensions
- Depth
- 29.1 in
- Width
- 5.5 in
- Length
- 8.1 in
Description
Elevate your bathroom with the hansgrohe XtraStoris Original Recessed Toilet Paper Holder with Storage & Tileable Door in Brushed Stainless Steel, a sophisticated fusion of functionality and style. This innovative accessory not only holds your toilet paper discreetly but also offers a hidden storage solution with its tileable door, seamlessly integrating into your bathroom's aesthetic. The brushed stainless steel finish adds a touch of modern elegance while being easy to maintain, ensuring enduring beauty. Designed for wet areas, it's built to withstand moisture and daily use, with an included easy-to-install waterproof kit. Upgrade your bathroom with the hansgrohe XtraStoris collection and experience a perfect blend of practicality and contemporary design.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.