Add-On Kit 36"X60"X86", Proform, Green Epoxy

  • Mfr # AD86-3660P-5

  • Zoro # G8165283


product price:  $536.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Height
86 in
Overall Length
60 in
Material
Carbon Steel
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AD86-3660P-5
Zoro #
G8165283
UPC #
651588302736
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Height
86 in
Overall Length
60 in

Details

Item
Shelving Unit Wire
Material
Carbon Steel
Number of Shelves
5
Color
Epoxy Coated, Green

Description

Add-On Kit 36 In.x60 In.x86 In.,Proform,Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.