BUS/UTILITY TUB 21in x 15in x 5in PP BLACK

  • Mfr # FSB-21155RBK

  • Zoro # G816545631


original price:  $10.69 , new price: $8.05 , 24 percent off
new price:  $8.05
/ea
Sold in multiples of 12 for $96.60

Key Features

Material
Polypropylene
Color
Black
Height
5 in
Length
15 in
Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSB-21155RBK
Zoro #
G816545631
UPC #
651588187029
Country of Origin
United States

Dimensions

Height
5 in
Length
15 in
Width
21 in
Inner Height
5 in
Inner Width
14.25 in
Inner Length
20.25 in

Details

Item
Bussing Tubs
Material
Polypropylene
Color
Black
Cubic Feet
0.91 cu ft
Volume Capacity
6.807 gal
Number of Bins
1
Bin Color
Black

Description

Bussing Tub, 15''W x 21''L x 5''H, ribbed bottom, polypropylene, black, NSF priced per each, 12 each per carton

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.