This item is Discontinued.

Iac Industries CPU Holder, 10 in W x 12 in D x 22 in H QS-1021659

CPU Holder, 10 in W x 12 in D x 22 in H (Discontinued)

  • Mfr # QS-1021659
  • Zoro # G8170522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QS-1021659
Zoro #
G8170522
UPC #
-
Country of Origin
United States

Dimensions

Height
22 in
Width
10 in
Depth
12 in

Details

Item
CPU Holder
Load Capacity
75 lb
Material
Steel
Color
Black
For Use With
D4 Workstation
Finish
Powder Coated
Includes
Hardware
Assembly
Unassembled

Description

CPU Holder, Assembly Unassembled, Color Black, For Use With D4 Workstation, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.