Wall Barrier, 20ft -CAUTION DO NOT ENTER

  • Mfr # WM412YW20-CAU-RE

  • Zoro # G8172211


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Belt Length
20 ft
Belt Color
Yellow
Belt Message
Caution - Do Not Enter
Includes
(2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
Mounting Style
Removable Mounting Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WM412YW20-CAU-RE
Zoro #
G8172211
UPC #
-
Country of Origin
United States

Dimensions

Belt Length
20 ft
Width (In.)
4 1/2 in
Height (In.)
4 in
Overall Height
4 in
Belt Width
2 in
Manufacturer Warranty Length
10 yr

Details

Item
Wall Mounted Retractable Belt Barrier
Belt Color
Yellow
Belt Message
Caution - Do Not Enter
Includes
(2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
Mounting Style
Removable Mounting Plate
Color
Yellow
Type
Wall Mount Single Line Belt
For Use With
Wall Mounted Retractable Barrier Mfr. No. WP412F-SB, WP412F-YW, WP412M-SB, WP412M-YW, SUB-ME, SUB-SHOOK, RE
Finish
Yellow
Legend Color
Black
Legend
Caution Do Not Enter
Frame Material
Polycarbonate
Reflectivity
Non-Reflective
Weight
5 lb
Belt Pattern
No Pattern
Number of Belts
1
Frame Color
Yellow
Indoor/Outdoor Usage
Indoor, Outdoor
Includes Mounting Hardware
Included

Description

Wall Mounted Retractable Belt Barrier, Mounting Style Removable Mounting Plate, Belt Length 20 ft, Belt Width 2 in, Belt Color Yellow, Belt Pattern Horizontal Stripe, Legend Caution Do Not Enter, Legend Color Black, Frame Color Yellow, Reflectivity Non-Reflective, Overall Height 4 in, Weight 5 lb, Number of Belts 1, Frame Material Polycarbonate, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End, Includes Mounting Hardware Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.