Warming Shelf, Countertop, Medium, Stainlss
Mfr # WT-10S
Zoro # G8173033
product price:Â $253.00
/ea
Free Shipping & Returns
Key Features
Temp. Range
155 Degrees to 205 Degrees F
Height
3 in
Depth
15 1/4 in
Amps
2.5 A
Number of Controls
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WT-10S
Zoro #
G8173033
UPC #
654796961306
Country of Origin
United States
Dimensions
Height
3 in
Depth
15 1/4 in
Length
26 in
Overall Depth
15 1/4 in
Overall Height
2 7/8 in
Overall Width
26 in
Details
Item
Warming Shelf
Temp. Range
155 Degrees to 205 Degrees F
Amps
2.5 A
Number of Controls
1
Voltage
120V AC
Watts
300 W
Material
Stainless
Standards
cUL Listed, UL Safety and Sanitary
Plug Type
5-15
Surface Material
Stainless Steel
Maximum Operating Temperature
205 Degrees F
Weight
6 lb
Current
2.5 A
Features
Cool-Touch Handles, Easy to Clean Warming Surface, Non-Skid Feet, Variable Heat Control with Safety Signal Light
Power Source
Electric
Wattage
300 W
Minimum Operating Temperature
155 Degrees F
Description
Warming Shelf, Overall Height 2 7/8 in, Overall Width 26 in, Overall Depth 15 1/4 in, Wattage 300 W, Voltage 120V AC, Current 2.5 A, Features Cool-Touch Handles, Easy to Clean Warming Surface, Non-Skid Feet, Variable Heat Control with Safety Signal Light, Maximum Operating Temperature 205 Degrees F, Minimum Operating Temperature 155 Degrees F, Number of Controls 1, Plug Type 5-15, Power Source Electric, Standards cUL Listed, UL Safety and Sanitary, Surface Material Stainless Steel, Weight 6 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.