Shop CARTER HOFFMAN
See all product information
French Fry Warmer
Mfr # CNH14
Zoro # G623354181
product price:Â $7,440.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Cord Length
6 ft
Wattage
1,820 W
Product Type
Food Station
Color
Silver
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CNH14
Zoro #
G623354181
UPC #
-
Country of Origin
United States
Dimensions
Cord Length
6 ft
Overall Width
14 1/4 in
Overall Height
17 3/4 in
Overall Depth
29 in
Details
Voltage
120V
Wattage
1,820 W
Product Type
Food Station
Color
Silver
Item
Food Station
Capacity
837 cu in
Current
15.1 A
Operating Temperature - Minimum
190 Degrees F
Energy Star Compliant
No
Number of Pans
2
Weight
60 lb
Includes
Stainless Steel Product Divider
Operating Temperature - Maximum
190 Degrees F
Material
Stainless Steel
Description
French Fry Warmer
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.