This item is Discontinued.

Walter Indexable Mill Cutter F2231.W.024.Z01.44 F2231.W.024.Z01.44

Indexable Mill Cutter F2231.W.024.Z01.44 (Discontinued)

  • Mfr # F2231.W.024.Z01.44
  • Zoro # G8173435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F2231.W.024.Z01.44
Zoro #
G8173435
UPC #
094723569012
Country of Origin
Germany

Dimensions

Diameter
0.945"
Shank Dia. (In.)
0.984
Cutting Length
1.732"
Overall Length (In.)
4.724

Details

Item
Indexable Milling Cutter
Number of Inserts Required
1
Nomenclature
F2231.W.024.Z01.44
Type
End Mill
Clamp
FS1035
Cutting Edge Type
Carbide
Left/Right Hand
Right
Material
All ISO
Clamp Screw
FS359 (Torx 15)
Insert Screw
FS359 Torx 15

Description

Indexable Milling Cutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.