Serrated S Blade, Use With MfrNo. : WFP11S
Mfr # WFP11S1
Zoro # G8177102
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Depth
3 3/8 in
Width
3 3/8 in
Height
4 1/2 in
For Use With
Food Processor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WFP11S1
Zoro #
G8177102
UPC #
-
Country of Origin
China
Dimensions
Depth
3 3/8 in
Width
3 3/8 in
Height
4 1/2 in
Overall Height
4 1/2 in
Overall Width
3 3/8 in
Overall Depth
3 3/8 in
Details
Item
Serrated S Blade
Material
Stainless Steel
For Use With
Food Processor
Product Type
Serrated S Blade
Compatible with Manufacturer Model Number
WFP11S, WFP11SW
Compatible Manufacturer Part Number
WFP11S, WFP11SW
Compatible Manufacturer Model Number
WFP11S, WFP11SW
For Use With Mfr. Model Number
WFP11S, WFP11SW
Compatible with Manufacturer Model No.
WFP11S, WFP11SW
Compatible with Mfr. Model No.
WFP11S, WFP11SW
For Use with Mfr Model Number
WFP11S, WFP11SW
Compatible Pump Manufacturer Part Number
WFP11S, WFP11SW
Compatible Mfr. Model Number
WFP11S, WFP11SW
Description
Serrated S Blade, Product Type Serrated S Blade, Material Stainless Steel, Overall Depth 3 3/8 in, Overall Height 4 1/2 in, Overall Width 3 3/8 in, Compatible with Grainger Part Number 6FTH6, 6FTH7, For Use With Food Processor, Capacity Not Applicable, Disc Type Not Applicable, Compatible with Manufacturer Model Number WFP11S, WFP11SW
Restrictions
This item has been restricted from sale in the following states:
WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.