Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
504935C
Zoro #
G8177452
UPC #
092026172953
Country of Origin
China
Dimensions
Height (In.)
35-3/8
Width (In.)
12
Depth (In.)
12-1/2
Details
Inline / Bottle
Bottle
Dispenser Design
Free-Standing
Overflow Reservoir Capacity
1/2 gal.
Design
Free Standing
Voltage
115
Color
Silver/Black
Water Temp.
Cold 42 Degrees F, Hot 185 Degrees F
Construction
ABS Front / Painted Metal Sides
Type
Bottle
Item
Water Cooler
Amps AC
5
Compliance
cULus
Reservoir
Stainless Steel
Connection
3 Prong Plug
Material
Stainless Steel
Description
Water Cooler
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.