Cut-Resistant Impact Gloves, Cut Level A6 , Dipped , Nitrile , Sandy , 2XL 1 PR

  • Mfr # 99-9-9791-11

  • Zoro # G8180124


product price:  $28.69
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-9-9791-11
Zoro #
G8180124
UPC #
063344428862
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
9 in
Thickness
7 gauge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Cut-Resistant Impact Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
5
Series
CUT-X 9791
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
3,000 g
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
4
Insulated
Yes
Glove Hand Style
Left and Right
Standards
ANSI/ISEA 105, ANSI/ISEA 138
ANSI/ISEA Puncture Force
100 N
Impact Protection Style
Standard
Includes ID Panel
No
Finger Coverage
Full Finger
Glove Coating Color
Black
Touchscreen Compatible
No
Includes Padded Palm
No
Brand and Series
BDG Cut-X 99-9-9791
Silicone-Free
No
ANSI/ISEA Impact Force
6.5 kN
Knuckle Protection Material
TPR
Hand Protection Style
Glove
EN 388 Impact Rated
No
Includes Pinch Point Protection
No
Includes Double Palm
No
Rope Channel Reinforcement
No
Anti-Static
No
Reflective Backing
No
Includes Finger Fourchettes
No
Glove Liner Material
Unlined
Lint-Free
No
Waterproof
No
Thumb Sweat Wipe
No
Includes Red Palm
No
High-Visibility
No
Glove Insulation Material
Acrylic
Cut-Resistance Coverage
Full
ANSI/ISEA Cut Load
3,000 g
Impact Glove Type
ANSI/ISEA Rated
Latex-Free
No
Impact Protection Coverage
Knuckles
Includes Pull Strap
No
Reversible
No
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Glove Lining Material
Unlined
Knit Material Color
Gray
Double-Dipped
No
Oil-Resistant
No

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Impact Force 6.5 kN, Additional Hazard Protection Cut-Resistant, Impact-Resistant, Glove Insulation Material Acrylic, Standards ANSI/ISEA 105, ANSI/ISEA 138, Knuckle Protection Material TPR, Insulated Yes, Glove Coating Cover Palm, Impact Protection Style Standard, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.