CFL, 42 W, T4, 4-Pin (GX24q-4)

  • Mfr # CF42DT/E/IN/841/ECO

  • Zoro # G8180438


product price:  $5.95
/ea

Key Features

Voltage
135V AC
Watts
42 W
Bulb Base Type
4-Pin (GX24q-4)
Bulb Shape
T4
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CF42DT/E/IN/841/ECO
Zoro #
G8180438
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 1/2 in
Diameter (in)
0.47 in

Details

Item
Compact Fluorescent Bulb
Voltage
135V AC
Watts
42 W
Bulb Base Type
4-Pin (GX24q-4)
Bulb Shape
T4
Bulb Housing
Glass
Color Temperature
4100K
Dimmable
Yes
Lumens
3,200 lm
Rated Life
26,000 hr
Light Technology
Fluorescent
Bulb Designation
CF42DT/E/IN/841/ECO
Rough Service
No
Color Rendering Index
82
Bulb Power Source
Plug and Play
Three-Way
No
Standards
TCLP Compliant
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Primary Application
General Purpose
Bulb Finish
Frosted
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Shatter-Resistant
No
Bulb Start Type
Electronic
Bulb Minimum Starting Temperature
40 Degrees F
Maximum Operating Temperature
140 Degrees F
Amps
0.32 A
Bulb Beam Angle
360 Degrees
Incandescent Wattage Equivalency
190 W
Light Color
White
Nominal Wattage (W)
42 W
Initial Lumens at 25C
3200
Mean Lumens at 25C
2670
Color Temperature/CCT (K)
4100
Trade Number
CF42DT/E/IN/841/ECO

Description

Compact Fluorescent Bulb, Bulb Base Type 4-Pin (GX24q-4), Bulb Finish Frosted, Trade Number CF42DT/E/IN/841/ECO, Bulb Shape T4, Color Rendering Index 82, Color Temperature 4100K, Incandescent Wattage Equivalency 190 W, Lumens 3,200 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage 135V AC, Watts 42 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, Bulb Power Source Plug and Play, Light Color White

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.