CFL, 13 W, T4, 2-Pin (GX23)

  • Mfr # CF13DD/841/ECO

  • Zoro # G8180456


product price:  $3.39
/ea

Key Features

Voltage
120V AC
Watts
13 W
Bulb Base Type
GX23-2
Bulb Shape
T4
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CF13DD/841/ECO
Zoro #
G8180456
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 5/8 in
Diameter (in)
0.5 in

Details

Item
Compact Fluorescent Bulb
Voltage
120V AC
Watts
13 W
Bulb Base Type
GX23-2
Bulb Shape
T4
Bulb Housing
Glass
Color Temperature
4100K
Dimmable
Yes
Lumens
780 lm
Rated Life
10,000 hr
Light Technology
Fluorescent
Shatter-Resistant
No
Color Rendering Index
82
Bulb Primary Application
General Purpose
Bulb Designation
CF13DD/841/ECO
Bulb Power Source
Plug and Play
Rough Service
No
Standards
TCLP Compliant
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Three-Way
No
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Bulb Finish
Frosted
Bulb Beam Angle
360 Degrees
Incandescent Wattage Equivalency
60 W
Light Color
White
Nominal Voltage (V)
120 V
Color Temperature/CCT (K)
4100
Nominal Wattage (W)
13 W
Initial Lumens at 25C
780

Description

Compact Fluorescent Bulb, Bulb Base Type 2-Pin (GX23), Bulb Finish Frosted, Trade Number CF13DD/841/ECO, Bulb Shape T4, Color Rendering Index 82, Color Temperature 4100K, Incandescent Wattage Equivalency 60 W, Lumens 780 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage 120V AC, Watts 13 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, Bulb Power Source Plug and Play, Light Color White, Overall Length 4 5/8 in, Rated Life 10,000 hr

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.