Selector switch, illuminable, 22 mm, rou, Position: 2

  • Mfr # 3SU11502BF601BA0

  • Zoro # G8180517


product price:  $58.89
/ea

Key Features

Size
22 mm
Basic Material
Metal
Type of Operator
Selector Switch
Action
Maintained/Maintained
Contact Form
1NO
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3SU11502BF601BA0
Zoro #
G8180517
UPC #
804766072222
Country of Origin
Germany

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm
Overall Depth
4 in
Overall Width
1 in
Overall Height
1.3 in

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Selector Switch
Action
Maintained/Maintained
Contact Form
1NO
Cam
No Cam Included
Operator Head Material
Plastic
Color
Black, Gray, White
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Position
2
Bezel Color
Silver
Standards
REACH Art. 33, RoHS, WEEE (2012/19/EU)
IP Rating
IP20, IP66, IP67, IP69, IP69K
Lamp Type
No Lamp Module Included
AC Contact Rating
10 A @ 500 V
Lamp Module Type
No Lamp Module Included
DC Contact Rating
5 A @ 500 V
Series
3SU1150
Includes
Holder
Number of switch positions
2
With front ring
Yes
Type of electric connection
Screw connection
Spring-return
No
Number of contacts as normally closed contact
0
Degree of protection (IP)
IP67/IP69K
Colour button
White
Suitable for illumination
Yes
Number of contacts as change-over contact
0
Switching function latching
Yes
Type of control element
Toggle
Number of contacts as normally open contact
1
Operator Illumination
Illuminated
Switch Function @ 3rd Position
No Third Position
Operator Head Color
White
Hazardous Location Specification
Not Rated
Contact Block Material
Metal
Switch Function @ 4th Position
No Fourth Position
Number of Positions
2
Operator Head Type
Short-Handled Knob
Switch Function @ 1st Position
Off
Switch Function @ 2nd Position
On
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X

Description

Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, 1NO Contact Form, Type of Operator Selector Switch, Color Black, Gray, White, Operator Head Material Plastic, Basic Material Metal, Bezel Color Silver, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP20, IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards REACH Art. 33, RoHS, WEEE (2012/19/EU), Includes Holder

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.