Cut-Resistant Leather Gloves, Cut Level A5 , XL 1 PR

  • Mfr # 20-1-10750-XL

  • Zoro # G8180788


product price:  $59.19
/pr

Key Features

Glove Size
XL
ANSI/ISEA Cut Level
A5
Color
Black, Black
ANSI/ISEA Abrasion Level
Not Tested
Series
Deny
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-10750-XL
Zoro #
G8180788
UPC #
063344423577
Country of Origin
China

Dimensions

Glove Size
XL
Size - Numeric
10

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Color
Black, Black
ANSI/ISEA Abrasion Level
Not Tested
Series
Deny
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
2,200 g
ANSI/ISEA Impact Level
2
Glove Construction
Cut and Sewn
Standards
ANSI/ISEA 105, ANSI/ISEA 138
Insulated
No
Glove Back Material
Goatskin
Thumb Style
Keystone
Palm Material
Goatskin
ANSI/ISEA Puncture Level
4
Stitching Material
Kevlar(R)
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Force
100 N
Glove Cut
Gunn
ANSI/ISEA Cut Load
2,200 g
Includes Padded Palm
Yes
Glove Leather Grade
A
Brand and Series
BDG Deny 20-1-10750
Includes Double Palm
No
Oil Resistant
Yes
Thumb Sweat Wipe
No
Hand Protection Style
Glove
Waterproof
No
Impact Glove Type
ANSI/ISEA Rated
Leather Color
Black
Cut-Resistance Coverage
Full
Includes ID Panel
No
Finger Coverage
Full Finger
Includes Pinch Point Protection
No
Water Resistant
No
Includes Red Palm
No
Low-Profile Impact Protection
No
Includes Keypad Nib
No
Glove Back Color
Black
Glove Features
Padded Palm
Knuckle Protection Material
TPR
Leather Grade
Premium
Leather Glove Style
Drivers
Windproof
No
Reflective Backing
No
ANSI/ISEA Impact Force
6.5 kN
EN 388 Impact Rated
No
Touchscreen Compatible
No
Leather Palm Process
Grain
Rope Channel Reinforcement
No
Palm Style
Padded
Internal Reinforcement Material
Para-Aramid
Impact Protection Style
Standard
Includes Pull Strap
No
High-Visibility
No
Minimum Temperature
Not Rated
Palm Color
Black
Oil-Resistant
Yes
Leather Coverage Style
Full Leather
ANSI/ISEA Heat Level
3
Glove Lining Material
Unlined
Maximum Temperature
392 Degrees F

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.