Ice Scraper, Attachment, Nylon Fbrglss, Blk

  • Mfr # 70085

  • Zoro # G8181987


product price:  $5.50
/ea

Key Features

Blade Width
4 in
Handle Material
Nylon Fiberglass
Handle Length
3 in
Handle Type
Attachment
Blade Height
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70085
Zoro #
G8181987
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Blade Width
4 in
Handle Length
3 in
Blade Height
2 1/2 in
Head Width
4 in

Details

Handle Material
Nylon Fiberglass
Handle Type
Attachment
Color
Black
Type
Reach E-Z Extendable Reaching Tool Accessory
Item
Ice Scraper

Description

Ice Scraper, Handle Type Attachment, Handle Length 3 in, Handle Material Nylon Fiberglass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.